Shop KLEIN TOOLS
See all product information
Create Account
Ratcheting Wrench Sets
- Mfr # 69508
- Zoro # G824972672
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Opening Type
Hex
Finish
Black Phosphate
Head Type
Standard
Weight
2.5 lb
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69508
- Zoro #
- G824972672
- UPC #
- 092644680908
- Country of Origin
- Korea, Republic of
- Item
- Ratcheting Wrench Sets
- Measurement Type
- SAE
- Opening Type
- Hex
- Finish
- Black Phosphate
- Head Type
- Standard
- Weight
- 2.5 lb
- Insulated
- No
- Material
- Steel
- Number of Points
- 12
- Ratcheting
- Yes
- Handle Type
- I-Beam
- Head Offset Angle
- 0 Degrees
- Box End Type
- 12-Point Box End
- Reversing
- Yes
- Min. Arc Swing
- 4 Degrees
- Opening Angle (Deg.)
- 15 Degrees
- Includes
- (8) 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in Ratcheting Combo Wrenches, Roll Pouch
- Number of Tools
- 8
- Container Type
- Tool Roll
- Traction Material
- Steel
Dimensions
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Overall Length
- 17 13/32 in
- Wrench Length Style
- Standard
Description
Ratcheting Wrench Sets, Steel, Black Phosphate, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Tool Roll, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.