Shop KLEIN TOOLS
See all product information
Create Account
Ratchets
- Mfr # 65200MAG
- Zoro # G224972579
product price:Â
$
24.85
/ea
Key Features
Includes Ratcheting
Ratcheting Included
Number of Geared Teeth
90
Standards
ASME B107-210
Tether Status
Not Tether Capable
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65200MAG
- Zoro #
- G224972579
- UPC #
- 783423021110
- Country of Origin
- Thailand
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Details
- Item
- Ratchets
- Includes Ratcheting
- Ratcheting Included
- Number of Geared Teeth
- 90
- Standards
- ASME B107-210
- Tether Status
- Not Tether Capable
- Head Type
- Fixed
- Measurement Type
- SAE
- Reversing
- Not Reversible
- Includes Quick-Release
- Quick-Release Not Included
- Finish
- Chrome
- Head Shape
- Round
- Arc Swing - Minimum
- 4 Degrees
- Ratchet Type
- Thumbwheel
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Not Corrosion-Resistant
- Material
- Chrome Vanadium Steel
- Includes
- #2 Phillips Bit, #2 Square Bit, 1/4 in Nut Driver Adapter, 1/4 in Slotted Bit
- Grip Style
- Smooth
- Shell Material
- Chrome Vanadium Steel
Description
Ratchets, Thumbwheel, Round, Reversing Not Reversible, Chrome Vanadium Steel, Overall Length 4 1/4 in, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.