Shop MILWAUKEE TOOL
See all product information
Create Account
Flex Head Bit Ratchet
- Mfr # 48-22-2951
- Zoro # G024891599
product price:Â
$
44.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Depth
1/2 in
Head Shape
Round
Measurement Type
SAE
Includes
(1) 1/4" Drive Hex Mini Bit Ratchet
Reversing
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-2951
- Zoro #
- G024891599
- UPC #
- 045242372560
- Country of Origin
- China
Dimensions
- Head Depth
- 1/2 in
- Drive Size
- 1/4 in
- Head Thickness
- 11/16 in
- Head Width
- 1/2 in
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Flex Head Bit Ratchet, Round, Reversing Reversible, Chrome Vanadium Steel, Overall Length 4 1/4 in, Drive Size 1/4 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.