Reaming Pens
Mfr # 50074
Zoro # G423720605
product price:Â $18.89
/eaKey Features
Blade Material
High Speed Steel
Features
Pocket Clip
Surface Application
Front Hole Edge, Outer Tube Edge
Blade Style
Rotating
Primary Material Application
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50074
Zoro #
G423720605
UPC #
092644500749
Country of Origin
Viet Nam
Details
Item
Deburring Tool Set
Blade Material
High Speed Steel
Features
Pocket Clip
Surface Application
Front Hole Edge, Outer Tube Edge
Blade Style
Rotating
Primary Material Application
Copper
Color
Orange
Description
Deburring Tool Set, Product Type Deburring Tool Set, Surface Application Front Hole Edge, Outer Tube Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Color Orange, Number of Blades 2, Features Pocket Clip, Primary Material Application Copper, Blade Style Rotating, Handle Length 4 5/8 in, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.