Repl Blade Set for 63750 (2017)
- Mfr # 13130
- Zoro # G6234105
product price:Â
$
187.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Width
4.5" (11.4 cm)
Type
Repair Part
Overall Length
9" (22.9 cm)
Overall Height
0.25" (0.6 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13130
- Zoro #
- G6234105
- UPC #
- 092644131301
- Country of Origin
- Germany
Dimensions
- Overall Width
- 4.5" (11.4 cm)
- Overall Length
- 9" (22.9 cm)
- Overall Height
- 0.25" (0.6 cm)
Details
- Item
- Repl Blade Set for 63750
- Material
- Steel
- Type
- Repair Part
- For Use With
- 63750 (2017 Edition) Ratcheting Cable Cutter; 63750 Ratcheting Cable Cutter (2017 Edition); 63750 Ratcheting Cable Cutter (2017 Edition)
Description
Repl Blade Set for 63750
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.