Repl Blade Set for 63607 (2017)
- Mfr # 13134
- Zoro # G6234069
product price:Â
$
33.99
/ea
Key Features
Material
Vinyl
Overall Width
4.8" (12.2 cm)
For Use With
63607 (2017 Edition) Cable Cutter
Overall Length
7.8" (19.8 cm)
Overall Height
1" (2.5 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13134
- Zoro #
- G6234069
- UPC #
- 092644131349
- Country of Origin
- Germany
Dimensions
- Overall Width
- 4.8" (12.2 cm)
- Overall Length
- 7.8" (19.8 cm)
- Overall Height
- 1" (2.5 cm)
Details
- Item
- Repl Blade Set for 63607
- Material
- Vinyl
- For Use With
- 63607 (2017 Edition) Cable Cutter
- Type
- Repair Part
Description
Repl Blade Set for 63607
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.