Zoro Homepage

Replacement K-Type Thermocouple

  • Mfr # 69435

  • Zoro # G1381224


product price: $12.99
/ea

Key Features

Wire Type
Type K
Wire Length
40 in
Used In
Any Clamp or Digital Multimeter that Measures Temperature
Ambient Temp. Limits
32 to 482degree F (0 to 250degree C)
Length
40" (101.6 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69435
Zoro #
G1381224
UPC #
092644692307
Country of Origin
China

Dimensions

Wire Length
40 in
Length
40" (101.6 cm)
Probe Length
40 in

Details

Item
Replacement K-Type Thermocouple
Wire Type
Type K
Used In
Any Clamp or Digital Multimeter that Measures Temperature
Ambient Temp. Limits
32 to 482degree F (0 to 250degree C)
Trade Designation
Type K
Thermocouple Type
Type K

Description

Replacement K-Type Thermocouple, Type K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.