Replacement Leads
- Mfr # 13736
- Zoro # G624159327
product price:Â
$
27.15
/ea
Key Features
Length
40 3/4 in
Insulation Material
Polypropylene
Compatible Test Instrument
Clamp Meter, Multimeter
Manufacturers Warranty Length
2 yr
Maximum Voltage
1,000 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13736
- Zoro #
- G624159327
- UPC #
- 092644137365
- Country of Origin
- China
Dimensions
- Length
- 40 3/4 in
- Manufacturers Warranty Length
- 2 yr
- Wire Size
- 18 AWG
- Fits Chest Size
- Double Insulated, Fits Storage Compartment, Right-Angle Lantern Meter Input with Banana Jack Accessory Connection
Details
- Item
- Replacement Leads
- Insulation Material
- Polypropylene
- Compatible Test Instrument
- Clamp Meter, Multimeter
- Maximum Voltage
- 1,000 V
- Features
- Double Insulated, Fits Storage Compartment, Right-Angle Lantern Meter Input with Banana Jack Accessory Connection
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Compatible with Manufacturer Model Number
- 13737, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
- Number of Test Leads
- 2
- Color Code
- Black, Red
- Test End Insulation Material
- Polypropylene
- Meter Connection Type
- Right Angle Banana Plug
- Compatible Manufacturer Part Number
- 13737, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
- Compatible Manufacturer Model Number
- 13737, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, ET250, ET60, ET600, MM325, MM420, MM450, MM720
Description
Replacement Leads, Color Code Black, Red, Length 40 3/4 in, Maximum Voltage 1,000 V, Number of Test Leads 2, Meter Connection Type Right Angle Banana Plug, Features Double Insulated, Fits Storage Compartment, Right-Angle Lantern Meter Input with Banana Jack Accessory Connection, Manufacturers Warranty Length 2 yr, Wire Size 18 AWG, Wire Insulation Double Insulation, Insulation Material Polypropylene, Test End Insulation Material Polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.