Reverse Ratchet Box Wrench Offset
- Mfr # 68240
- Zoro # G0909408
product price:Â
$
25.99
/ea
Key Features
Finish
Chrome plated
Number of Points
12
Overall Length
8.125"
SAE or Metric
SAE
Wrench Style
Reversible Ratcheting Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68240
- Zoro #
- G0909408
- UPC #
- 092644682407
- Country of Origin
- United States
- Finish
- Chrome plated
- Number of Points
- 12
- SAE or Metric
- SAE
- Wrench Style
- Reversible Ratcheting Box
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Item
- Reverse Ratchet Box Wrench Offset
- Tether Style
- Tether Capable
Dimensions
- Overall Length
- 8.125"
- Size
- 5/8" x 11/16"
Description
Reverse Ratchet Box Wrench Offset
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.