7-in-1 Hammer Facing Insulated Lineman Wrench
- Mfr # KT175HFINS
- Zoro # G022981551
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Phosphate
Number of Points
4; 12
Overall Length
2.37 in
Material
Steel
End Type
Ratcheting Square/Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT175HFINS
- Zoro #
- G022981551
- UPC #
- 92644681936
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 2.37 in
- Size
- Hex Sizes: 9/16", 3/4"
- Socket Size
- 3/4 in , 13/16 in , 1 in , 1-1/8 in
Details
- Finish
- Black Phosphate
- Number of Points
- 4; 12
- Material
- Steel
- End Type
- Ratcheting Square/Hex
- Offset Angle
- 0°
- Head Type
- Forged
- Type
- Lineman Wrench
- Swing Arc
- 11.25°
- Features
- 7-in-1 Dual Hammer Facing; Insulated
- Reversing
- Yes
- Application
- Utility
- Functions
- 7-in-1
- Number of Geared Teeth
- 32
Description
The Klein Tools 7-in-1 Hammer Facing Insulated Lineman Wrench combines six common wrench sizes with dual integrated hammer faces for maximum versatility. The machined, double-sided striking faces enable linemen to work faster without rotating the tool, thereby reducing drop risk and increasing efficiency while working. Built with 1000V Rated, 3-Layer insulation featuring a white warning layer for wear indication, this wrench provides trusted protection in energized environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.