Shop KLEIN TOOLS
See all product information
Create Account
Rope, for Block and Tackle
- Mfr # 48502
- Zoro # G1250069
product price:Â
$
29.39
/ea
Key Features
Rope Length
25 ft
Tensile Strength
3600 lb (1632 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48502
- Zoro #
- G1250069
- UPC #
- 092644485022
- Country of Origin
- United States
- Item
- Block and Tackle Rope
- Tensile Strength
- 3600 lb (1632 kg)
Dimensions
- Rope Length
- 25 ft
Description
Block and Tackle Rope
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.