Shop All Safety Glasses
Klein Tools
Safety Glasses, Full Frame Clear
Mfr # 60163
Zoro # G9676318
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material PC-ABS /Nylon
- UV Protection 99.9% UV
- Weight 1.6 oz (45 g)
- Length 6.5" (16.5 cm)
Product Information
- Brand Klein Tools
- MFR # 60163
- Zoro # G9676318
- UPC # 92644601637
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" (16.5 cm) |
Dome Height | 1.7" (4.3 cm) |
Details
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1665-EG_18x12 (T1-1665-EG_18x12)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- KLEIN TOOLS Professional Safety Glasses, Indoor/Outdoor Lens (60536)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- Klein Tools Safety Glasses