Shop KLEIN TOOLS
See all product information
Create Account
Safety Vests
- Mfr # 3078
- Zoro # G124152354
product price:Â
$
70.75
/ea
Key Features
Waist Style
Open
Collar Style
Versatile
Wrist Type
Adjustable
Length
26 in
ANSI Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 26 in
- Minimum Chest Size
- 40 in
- Maximum Chest Size
- 45 in
- Size
- L
- Fits Chest Size
- Machine Washable
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class Not Rated, Front Closure Metal Snap-Button, Collar Style Versatile, Color Black/Orange/White, Fabric Weight 9.5 oz, Fall Protection Compatible No, Features Machine Washable, Heat Protection Type Flame-Resistant, High-Visibility No, Includes Lining No, Includes Mesh Back Yes, Includes Soapstone Pocket No, Leather Grade Not Applicable, Leather Process Not Applicable, Length 26 in, Lining Material Not Applicable, Material Cotton Twill, Maximum Chest Size 45 in, Minimum Chest Size 40 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.