Shop KLEIN TOOLS
See all product information
Create Account
Safety Vests
- Mfr # FRCLVST2
- Zoro # G224152483
product price:Â
$
70.15
/ea
Key Features
Size
One Size Fits Most
Length
16 1/2 in
Garment Type
Vest
Includes
Vest
Material
18% Aramid, 2% Antistatic Carbon, 30% Viscose, 50% Modacrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCLVST2
- Zoro #
- G224152483
- UPC #
- 00092644611438
- Country of Origin
- China
- Item
- Cooling Vest
- Garment Type
- Vest
- Includes
- Vest
- Material
- 18% Aramid, 2% Antistatic Carbon, 30% Viscose, 50% Modacrylic
- ANSI Class
- Not Rated
- Cooling Method
- Cold Water Immersion
- Closure Type
- Adjustable Hook-and-Loop Strap
- Standards
- ASTM F1506-22 (ATPV 11.9 cal)
- Features
- Flame-Resistant
- Includes Cooling Inserts
- Yes
- Color
- Gray
- Maximum Cooling Time
- 90 Minutes
- ANSI Type
- Unrated
- Front Closure
- Adjustable Hook-and-Loop Strap
- Shell Material
- 18% Aramid, 2% Antistatic Carbon, 30% Viscose, 50% Modacrylic
- Wire Color
- Gray
- Traction Material
- 18% Aramid, 2% Antistatic Carbon, 30% Viscose, 50% Modacrylic
Dimensions
- Size
- One Size Fits Most
- Length
- 16 1/2 in
- Size-Body Type
- Regular
- Fits Chest Size
- Flame-Resistant
- Bottle Size
- One Size Fits Most
- Size - Alpha
- One Size Fits Most
- Container Size
- One Size Fits Most
Description
Cooling Vest, Cooling Method Cold Water Immersion, Color Gray, Garment Type Vest, Features Flame-Resistant, Material 18 Percent Aramid, 2 Percent Antistatic Carbon, 30 Percent Viscose, 50 Percent Modacrylic, Closure Type Adjustable Hook-and-Loop Strap, Size One Size Fits Most, Maximum Cooling Time 90 Minutes, Air Consumption Not Applicable, Length 16 1/2 in, High-Visibility No, ANSI Class Not Rated, Back Stripe Pattern None, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.