Zoro Homepage

Scout Pro 3 Tester with Test + Map Remote Kit

  • Mfr # VDV501-853

  • Zoro # G3969274


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Special Features
Measures Cable Length; Power over Ethernet; Backlit LCD; Hub Blink
Cable Length (Ft.)
7" (17.8 cm)
Battery Type
Twisted Pair, DATA, Voice, LAN, and Coaxial
Includes
Tester, Self-storing Test + Mapâ„¢ Remote (#1), 5 - Test + Mapâ„¢ Remotes (#2 - #6), 7 - Coaxial Barrel Adapters (female-to-female), 7 - Coaxial Barrel Adapters (male-to-female), 7 - RJ45 Jumper, 2 - RJ11 Jumper, 2 - RJ12 Jumper, Carrying case, 9V alkaline battery
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV501-853
Zoro #
G3969274
UPC #
092644583346
Country of Origin
China

Dimensions

Cable Length (Ft.)
7" (17.8 cm)

Details

Item
Tester Plus Remote Kit
Special Features
Measures Cable Length; Power over Ethernet; Backlit LCD; Hub Blink
Battery Type
Twisted Pair, DATA, Voice, LAN, and Coaxial
Includes
Tester, Self-storing Test + Mapâ„¢ Remote (#1), 5 - Test + Mapâ„¢ Remotes (#2 - #6), 7 - Coaxial Barrel Adapters (female-to-female), 7 - Coaxial Barrel Adapters (male-to-female), 7 - RJ45 Jumper, 2 - RJ11 Jumper, 2 - RJ12 Jumper, Carrying case, 9V alkaline battery
Standards
CE

Description

Tester Plus Remote Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.