This item is Discontinued.

Klein Tools Screwdriver Set, Electronics Slotted and Phillips, 5-Piece 85614

Screwdriver Set, Electronics Slotted and Phillips, 5-Piece (Discontinued)

  • Mfr # 85614
  • Zoro # G6024903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85614
Zoro #
G6024903
UPC #
92644854255
Country of Origin
United States

Dimensions

Tip Size
1/8", 3/32", 1/16", #0
Overall Length
12 3/4 in
Sizes Included
Cabinet: 1/8 in (3.2 mm), 3/32 in (2.4 mm), 1/16 in (1.6 mm), Phillips: #0
Range of Lengths
12 3/4 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
5
Includes
Cabinet Tips: (2) 1/8'', (1) 3/32'', (1) 1/16''; (1) Phillips Tip: #0
Handle Material
Rubber
Features
Rotating caps for optimum and precise control, Color Coded Rings and Hot Stamped Cap Markings For Quick Identification, Cushion-Grip Handles For Maximum Comfort When Working on Small Equipment, Professional Custom Carrying Case Included, Heat-Treated Precision Ground Tip For Greater Strength
Handle Type
Cushion Grip
Shank Material
Alloy Steel
ESD Safe
No
Insulated
No
SAE or Metric
SAE
Shank Shape
Round
Corrosion Resistant
Yes
Magnetized Tip
No
Tether Ready
No
Non-Sparking
No
Container Type
None
Ratcheting
No
Handle Color
Black
Measurement Type
SAE
Grip Style
Ergonomic
Bit Style
Slotted, Phillips

Description

Precision Screwdriver Set, #0, 1/16 in, 1/8 in, 3/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 5, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.