Screwdriver Set, Steel, 10 3/4" L
- Mfr # 85615INS
- Zoro # G012117205
product price:Â
$
29.99
/ea
Key Features
Includes
Phillips: #0 , #1; Slotted: 1/16'', 1/8'', 3/32''
Handle Material
Polypropylene, Plastic
Primary Application
Electronics
Features
Insulated, Spin Cap
Tether Status
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85615INS
- Zoro #
- G012117205
- UPC #
- 092644328817
- Country of Origin
- Taiwan, Province of China
- Includes
- Phillips: #0 , #1; Slotted: 1/16'', 1/8'', 3/32''
- Handle Material
- Polypropylene, Plastic
- Primary Application
- Electronics
- Features
- Insulated, Spin Cap
- Tether Status
- Not Tether Capable
- Item
- Screwdriver Set
- Handle Color
- Black, Orange
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tip Style
- Phillips, Slotted
- Grip Style
- Cushion
- Standards
- ASTM F1505-16(2021), IEC 60900:2019
- Shank Material
- Steel
- Number of Pieces
- 5
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- For Screw Type
- Phillips, Slotted
- Includes Insulation
- Insulated
- Measurement Type
- SAE
- ESD Safety
- Not ESD Safe
- Voltage Rating
- 1000V
Dimensions
- Handle Length
- 3 1/2 in
- Shank Length
- 3 in, 4 in
- Sizes Included
- PH0, PH1, SL1/16 in, SL1/8 in, SL3/32 in
- Overall Length
- 10 3/4 in
- For Fastener Size
- #0, #1, 1/16 in, 1/8 in, 3/32 in
- Tip Size
- PH0, PH1, SL1/16 in, SL1/8 in, SL3/32 in
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
Description
Screwdriver Set, PH0, PH1, SL1/16 in, SL1/8 in, SL3/32 in, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type SAE, ASTM F1505-16(2021), IEC 60900:2019
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.