SCREWDRIVERS FIXED
- Mfr # CMHT65300
- Zoro # G823524155
product price:Â
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Phillips, Slotted, Torx
Includes
(12) Phillips Head Screwdrivers, (19) Slotted Screwdrivers, (7) TORX Screwdrivers
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65300
- Zoro #
- G823524155
- UPC #
- 0885911751933
- Country of Origin
- Taiwan, Province of China
- Tip Style
- Phillips, Slotted, Torx
- Includes
- (12) Phillips Head Screwdrivers, (19) Slotted Screwdrivers, (7) TORX Screwdrivers
- Includes Ratcheting
- Ratcheting Not Included
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Corrosion-Resistance
- Corrosion-Resistant
- Item
- Screwdriver Set
- Measurement Type
- SAE
- For Screw Type
- Phillips, Slotted, Torx
- Includes Insulation
- Not Insulated
- Shank Material
- Alloy Steel
- Handle Material
- Acetate
Dimensions
- Overall Length
- 20 3/4 in
- Wire Rope Length
- 20 3/4 in
- Length
- 20 3/4 in
Description
Screwdriver Set, Phillips, Slotted, Torx, Measurement Type SAE, Includes (12) Phillips Head Screwdrivers, (19) Slotted Screwdrivers, (7) TORX Screwdrivers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.