Shop KLEIN TOOLS
See all product information
Create Account
Screwdriver Set, Steel, 75" L
- Mfr # 85617
- Zoro # G008455533
product price:
$
33.49
/ea
Key Features
Number of Pieces
8
Includes
Bit Sizes: (2) Phillips, #00, #0; (2) Cabinet Tips, 1/8'' (3 mm), 3/32'' (2.5 mm); (4) Torx®, T6H, T8H, T10H, T15H
Handle Material
Rubber, CA/TPE
Shank Material
S2 Steel
Overall Length
5.5-7.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85617
- Zoro #
- G008455533
- UPC #
- 092644856174
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Number of Pieces
- 8
- Includes
- Bit Sizes: (2) Phillips, #00, #0; (2) Cabinet Tips, 1/8'' (3 mm), 3/32'' (2.5 mm); (4) Torx®, T6H, T8H, T10H, T15H
- Handle Material
- Rubber, CA/TPE
- Shank Material
- S2 Steel
- Features
- Cushion-Grip™ Handles; Rotating Caps
- Primary Application
- Electronics
- Tip Style
- Phillips, Slotted, Torx
- Tether Status
- Not Tether Capable
- Measurement Type
- SAE, Torx
- ESD Safety
- Not ESD Safe
- For Screw Type
- Phillips, Slotted, Torx
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Handle Color
- Black, Yellow
Dimensions
- Overall Length
- 5.5-7.5"
- Tip Size
- PH0, SL1/8 in, SL3/32 in, T10, T15, T6, T8
- Handle Length
- 3 1/2 in
- Sizes Included
- PH0, PH00, SL1/8 in, SL3/32 in, T6H, T8H, TP10H, TP15H
- Shank Length
- 2 in, 3 in, 4 in
- For Fastener Size
- #0, #00, 1/8 in, 3/32 in, T10, T15, T6, T8
- Wire Rope Length
- 75 in
- Length
- 75 in
Description
Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX screwdrivers. Individual screwdrivers also sold separately.
•Precision Screwdrivers feature rotating caps for optimum and precise control
•Screwdriver Set has color coded rings and hot stamped cap markings for quick identification
•Set contains Phillips #00, #0 (Cat. Nos 6222, 6233); Slotted 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat. Nos. 6243, 6254); Tamperproof TORX T6H, T8H, T10H and T15H (Cat. Nos. 6303, 6313, 6323, 6333)
•Cushion-Grip handles for maximum comfort when working on small equipment
•Over-sized cap markings for quick identification of tip size
•Heat treated and precision-machined tips for greater strength
•Compatible with terminal blocks, electronics, small home appliances, security systems, small electronics and more
•TORX is a registered trademark of Acument Intellectual Properties, LLC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.