Screwdriver Set Plus Magnetizer, Cushion-Grip, 8-Piece
- Mfr # 85148
- Zoro # G923563245
product price:Â
$
67.89
/ea
Key Features
Handle Diameter
1.13 in to 1.25 in
Handle Material
Rubber
Features
Tip-Ident, Cushion-Grip Handles, Precision-Machined tips and Heat-Treated Shafts
Shank Length
1.5 in to 6 in
Includes
Magnetizer and 8 Screwdrivers: Cabinet Tip: 3/16" (4.76 mm), 1/4" (6.35 mm), 5/16" (7.94 mm), Phillips #1, #2, #3, Keystone Tip: 1/4" (6.35 mm), 5/16" (7.94 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85148
- Zoro #
- G923563245
- UPC #
- 92644851483
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1.13 in to 1.25 in
- Shank Length
- 1.5 in to 6 in
- Handle Length
- 7 in
- Overall Length
- 12 in
Details
- Handle Material
- Rubber
- Features
- Tip-Ident, Cushion-Grip Handles, Precision-Machined tips and Heat-Treated Shafts
- Includes
- Magnetizer and 8 Screwdrivers: Cabinet Tip: 3/16" (4.76 mm), 1/4" (6.35 mm), 5/16" (7.94 mm), Phillips #1, #2, #3, Keystone Tip: 1/4" (6.35 mm), 5/16" (7.94 mm)
- Application
- Driver
- Shank Material
- Steel
- Handle Color
- Yellow/Black
Description
The 9-piece set features a general purpose selection of the most frequently used screwdrivers. This set also includes Klein Tools' Patented Magnetizer/Demagnetizer. Quickly magnetize the tip of your driver to hold your fasteners and get the job done fast. The Tip-Ident quickly identifies the screwdriver type and tip orientation. Flanges inside the handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect from Klein Tools.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.