Slim Bluetooth Earmuffs

  • Mfr # AESEM2

  • Zoro # G622981555


product price:  $74.75
/ea

Key Features

Features
Vented Headband, Adjustable Arms
Earmuff Type
Bluetooth® Over-The-Head Earmuffs
Number of Batteries
1
Height
8.3 in
Material
PC; ABS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AESEM2
Zoro #
G622981555
UPC #
92644695100
Country of Origin
China

Dimensions

Height
8.3 in

Details

Color
Black; Orange
Features
Vented Headband, Adjustable Arms
Earmuff Type
Bluetooth® Over-The-Head Earmuffs
Number of Batteries
1
Material
PC; ABS

Description

Klein Tools Slim Bluetooth Earmuffs combine 23dB noise reduction with wireless connectivity. Bluetooth 5.4 delivers premium audio quality for music and calls. Vented headband provides cooling airflow and soft foam cushions create an acoustic seal for comfort during extended wear. Offers 50 plus hours runtime while the slim, lightweight design makes it ideal for jobsites, workshops, and outdoor projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.