Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim ProFlex Impact-Rated Security Bit Set, 23-Piece

  • Mfr # 33510S

  • Zoro # G422447336


product price: $17.59
/ea

Key Features

Height
1 in
Fastening Tool Material
Steel Alloy
Bit Length
5 in
Width
3.12 in
Includes
(22) Torsion Bits, Stainless Steel Bit Holder, Slim Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33510S
Zoro #
G422447336
UPC #
092644331930
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Bit Length
5 in
Width
3.12 in

Details

Fastening Tool Material
Steel Alloy
Includes
(22) Torsion Bits, Stainless Steel Bit Holder, Slim Storage Case
Fastening Tool Item
Impact-Rated Security Bit Set

Description

Klein Tools 23-Piece Slim ProFlex Impact Security Bit Set provides comprehensive selection of tamperproof bits in a pocket-sized case. Magnetic bit holder design maximizes magnet contact to reliably retain fasteners. This set is essential for HVAC, electrical panels, commercial maintenance, and control systems. Tamperproof bits for electrical, HVAC, and service work. ProFlex torsion zones absorb high torque and extend bit life. MODbox case with organizing tray stores fasteners and bits. Secure-pivot bit storage slots firmly hold bits in place, preventing bits from falling out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.