
Smart Digital Multimeter, 600V AC/DC Auto-Ranging
Mfr # MM460S
Zoro # G722981554
product price: $93.15
/eaKey Features
Display Type
4000 Count LCD
Maximum AC Voltage Measurement
600V AC
Frequency
1 Hz to 50 KHz
Drop Protection
6.5 ft
Ohms (Resistance)
50 MΩ
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MM460S
Zoro #
G722981554
UPC #
92644694899
Country of Origin
Viet Nam
Details
Display Type
4000 Count LCD
Maximum AC Voltage Measurement
600V AC
Frequency
1 Hz to 50 KHz
Drop Protection
6.5 ft
Ohms (Resistance)
50 MΩ
Type
Digital Multimeter
Maximum AC Current Measurement
10 A AC/DC
Material
PC ABS, Electrical Components
Maximum DC Voltage Measurement
600V DC
Color
Orange/Black
Functions
Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50MΩ Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity
Application
Testing and Measuring Voltage
Capacitance
4000 µF
Batteries
3 x AAA
Features
Smart Technology; Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold
Description
Klein Tools' MM460S Smart Digital Multimeter improves electrical testing with automatic switching between continuity, voltage, and resistance in smart mode. Features a large, reverse-contrast display for superior readability in any lighting condition. Auto-ranging with TRMS technology ensures precise measurements, while hands-free operation with a kickstand and test lead holder enhances productivity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.