Shop KLEIN TOOLS
See all product information
Create Account
Smart Digital Multimeter
- Mfr # MM460S
- Zoro # G423366896
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Minimum DC Current Measurement
0 A
Minimum DC Voltage Measurement
0 V
Voltage Units
mV, V
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Display Type
Backlit LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM460S
- Zoro #
- G423366896
- UPC #
- 092644694899
- Country of Origin
- Viet Nam
- Minimum DC Current Measurement
- 0 A
- Minimum DC Voltage Measurement
- 0 V
- Item
- Smart Digital Multimeter
- Voltage Units
- mV, V
- Temperature Types Measured
- Temperature Degrees C, Temperature Degrees F
- Display Type
- Backlit LCD
- Data Logging
- No
- Includes
- Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, 3 x AAA Batteries
- Maximum AC Current Measurement
- 10 A
- IP Rating
- Not Rated
- Maximum DC Voltage Measurement
- 600 V
- Minimum AC Voltage Measurement
- 0 V
- Thermal Imaging
- No
- Current Units
- A, mA, uA
- Maximum AC Voltage Measurement
- 600 V
- CAT Safety Rating
- CAT III 600V
- Intrinsically Safe
- No
- Instrument Counts
- 4,000
- Removable Screen
- No
- Minimum AC Current Measurement
- 0 A
- Calibration Certificate Included
- No Certification Included
- Maximum DC Current Measurement
- 10 A
- Maximum Resistance Measurement
- 50 megaohm
- Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Temperature
Description
Smart Digital Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Maximum AC Current Measurement 10 A, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement 10 A, Intrinsically Safe No, IP Rating Not Rated, Removable Screen No, Thermal Imaging No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Temperature
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.