Zoro Homepage

Smooth Face Steel Claw Hammer, 20-Ounce

  • Mfr # H80920S

  • Zoro # G216280996


product price: $31.29
/ea

Key Features

Overall Length
16 in
Head Material
Forged Steel
Standards
AMSE B2107.400-2018
Height
1.45 in
Finish
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80920S
Zoro #
G216280996
UPC #
92644810275
Country of Origin
Viet Nam

Dimensions

Overall Length
16 in
Height
1.45 in
Width
5.3 in

Details

Head Material
Forged Steel
Standards
AMSE B2107.400-2018
Finish
Black Powder Coated
Color
Black/Orange

Description

The Klein Tools 20-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle and precision-engineered grips provide durability and comfort during extended use. Straight claw design enhances precision and makes prying easier. Squared striking face for precise driving in tight corners. Tether hole keeps hammers secure when working at heights. Full steel core handle provides unmatched durability and strength for tough tasks.


  • Dual-Sided Nail Puller
  • Magnetic Nail Starter
  • Full Steel Core Handle
  • Smooth Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.