Zoro Homepage

Smooth Face Vibration-Reducing Hammer, 20-Ounce

  • Mfr # H81020

  • Zoro # G216281016


product price: $42.05
/ea

Key Features

Overall Length
15 in
Standards
AMSE B2107.400-2018
Width
5.6 in
Head Material
Forged Steel
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H81020
Zoro #
G216281016
UPC #
92644810299
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Width
5.6 in
Height
1.5 in

Details

Standards
AMSE B2107.400-2018
Head Material
Forged Steel

Description

The Klein Tools 20-Ounce Smooth Face Anti-Vibration Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. Its anti-vibration design reduces transfer by up to 50-Percent, ensuring long-term usability. Straight claw design enhances precision and makes prying easier. Squared striking face for precise driving in tight corners. Tether hole keeps hammers secure when working at heights. Precision-engineered cushion grips provide superior comfort for controlled striking. Full steel core handle provides unmatched durability and strength for tough tasks.


  • Square Striking Smooth Face
  • 20 oz Black Powder Coated Head
  • Shock Absorbing Rubber Grip
  • Smooth Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.