Zoro Homepage

Socket Set 2-in-1

  • Mfr # 66060

  • Zoro # G303500785


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
6
Includes
Carrying Case
Overall Length
4.4" (11.2 cm)
Socket Size Range
1-1/8 x 15/16", 1 x 13/16", 7/8 x 11/16", 3/4 x 9/16", 5/8 x 7/16", 1/2 x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66060
Zoro #
G303500785
UPC #
092644650888
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
4.4" (11.2 cm)
Socket Size Range
1-1/8 x 15/16", 1 x 13/16", 7/8 x 11/16", 3/4 x 9/16", 5/8 x 7/16", 1/2 x 3/8"
Width
2.3" (5.8 cm)

Details

Item
Socket Set 2-in-1
Number of Pieces
6
Includes
Carrying Case
Application
Pole Hardware Installation and Removal
Number of Points
6
Features
Hands-Free Adjustment
Standards
ASME B107.2
Output Type
Impact Rated
Material
4140 Steel

Description

Socket Set 2-in-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.