Square
- Mfr # 9354SSQ
- Zoro # G424151934
product price:Â
$
16.39
/ea
Key Features
Square Type
T-Square
Graduation Marks - Base
1/8 in
Edge Style
Square
Numeric Marks
Decimals, Inches
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9354SSQ
- Zoro #
- G424151934
- UPC #
- 092644935404
- Country of Origin
- Thailand
Dimensions
- Fits Chest Size
- Resists Corrosion and is Built to with stand Long-Term use
Details
- Item
- Square
- Square Type
- T-Square
- Graduation Marks - Base
- 1/8 in
- Edge Style
- Square
- Numeric Marks
- Decimals, Inches
- System of Measurement
- SAE
- Scribe Notch Graduation Marks
- 1/8 in
- Features
- Resists Corrosion and is Built to with stand Long-Term use
- Square Material
- Aluminum
- Graduation Mark Style
- Etched
- Scribe Notch Location
- Bottom
- Coating
- Anodized
- Scribe Notch Start
- 1/2 in
- Specialized Scales
- Degree Scale
- Scribe Notch End
- 3 1/2 in
Description
Square, Scribe Notch End 3 1/2 in, Scribe Notch Start 1/2 in, Scribe Notch Graduation Marks 1/8 in, Scribe Notch Location Bottom, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 1/8 in, Specialized Scales Degree Scale, System of Measurement SAE, Square Type T-Square, Coating Anodized, Edge Style Square, Features Resists Corrosion and is Built to with stand Long-Term use, Numeric Marks Decimals, Inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.