Trim and Rafter Square Kit
- Mfr # 93547SQVP
- Zoro # G023654492
product price:Â
$
43.49
/ea
Key Features
System of Measurement
SAE
Scribe Notch End
6 in; 3 1/2 in
Scribe Notch Graduation Marks
1/4 in, 1/8 in
Scribe Notch Start
1 in; 1/2 in
Graduation Marks - Base
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93547SQVP
- Zoro #
- G023654492
- UPC #
- 092644935411
- Country of Origin
- Thailand
- Item
- Trim and Rafter Square Kit
- System of Measurement
- SAE
- Scribe Notch End
- 6 in; 3 1/2 in
- Scribe Notch Graduation Marks
- 1/4 in, 1/8 in
- Scribe Notch Start
- 1 in; 1/2 in
- Graduation Marks - Base
- 1/8 in
- Specialized Scales
- Hip and Valley Rafter Scale, Common Rafter Scale
- Square Material
- Aluminum
- Graduation Mark Style
- Etched
Dimensions
- Square Size
- 4 1/2 in, 7 in
Description
Trim and Rafter Square Kit, Scribe Notch End 6 in; 3 1/2 in, Scribe Notch Start 1 in; 1/2 in, Scribe Notch Graduation Marks 1/4 in, 1/8 in, Square Size 4 1/2 in, 7 in, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 1/8 in, Specialized Scales Hip and Valley Rafter Scale, Common Rafter Scale, System of Measurement SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.