Zoro Homepage

Tape Measure, 7.5-Meter Magnetic Double-Hook

  • Mfr # 9375

  • Zoro # G403553940


product price: $29.99
/ea

Key Features

Measurement Type
Closed Case, Double Sided, Magnetic Hook
Graduation Marks
1/16 in
Case Material
PC-ABS with TPR Overmolding
Blade Material
Steel
Tip Style
Magnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9375
Zoro #
G403553940
UPC #
092644692710
Country of Origin
China

Dimensions

Blade Width
2.35" (6 cm)
Height
3.43" (8.7 cm)
Blade Length - SAE
25 ft
Blade Length - Metric
7.5 m
Standout Length
13 1/8 ft
Case Height
3 3/8 in
Case Depth
2 1/4 in
Case Length
3 3/8 in

Details

Item
Tape Measure
Measurement Type
Closed Case, Double Sided, Magnetic Hook
Graduation Marks
1/16 in
Case Material
PC-ABS with TPR Overmolding
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black, Orange
Case Type
Closed
Blade Coating
Nylon
Graduations
1 mm and 1/16"
Lock Type
Automatic
Features
Tether Ready, Double-Sided
Rewind Type
Automatic
Material
Plastic Case with Steel Blade
Belt Clip
Yes
Standards
CE
System of Measurement
Metric/SAE
Blade Return Type
Automatic
Graduation Units
Inches, Millimeters
Numeric Marks
Inches, Millimeters
Blade Type
Double-Sided
Specialized Scales
Stud Markings
Numeric Format
Decimal

Description

Tape Measure, Features Tether Ready, Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Blade Length - Metric 7.5 m, Blade Length - SAE 25 ft, Blade Material Steel, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Orange, Case Length 3 3/8 in, Lock Type Automatic, Graduation Units Inches, Millimeters, Numeric Marks Inches, Millimeters, Standout Length 13 1/8 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.