Zoro Homepage

Titanium Drill Bit Set, 14-Piece

  • Mfr # 53614

  • Zoro # G822447356


product price: $25.75
/ea

Key Features

Height
2 in
Case Included
Yes
Type
Hex Drill Bit
Drill Bit Material
Titanium Nitride Coated HSS
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53614
Zoro #
G822447356
UPC #
092644536144
Country of Origin
China

Dimensions

Height
2 in
Width
3.5 in
Length
7 in

Details

Case Included
Yes
Type
Hex Drill Bit
Drill Bit Material
Titanium Nitride Coated HSS
Number of Pieces
14
Primary Material Application
Metal, Wood, Plastics
Features
Titanium Nitride Coating
Finish - Machining
Titanium Nitride

Description

This 14-piece Titanium Drill Bit Set, with common sizes from 1/16 to 3/8-Inch, is perfect for drilling metal, wood, and plastic. The Titanium Nitride Coating ensures faster drilling and longer bit life, while the 135-Degree split point prevents slipping. With an impact-rated 1/4-Inch hex shank, it's compatible with drills and impact drivers. Organized storage is easy with stand-up bit holders, and a MODbox compatible and stackable design allows for seamless tool integration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.