Zoro Homepage

Toner-PRO Tone Generator

  • Mfr # VDV500-063

  • Zoro # G0259455


product price: $59.99
/ea

Key Features

Length
2.5" (6.4 cm)
Application
Wire Toning
Features
Angled Bed of Nails (ABN) Teleco Clips; Lanyard Loop
Height
4.25" (10.8 cm)
Material
Plastic and Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV500-063
Zoro #
G0259455
UPC #
092644692338
Country of Origin
China

Dimensions

Length
2.5" (6.4 cm)
Height
4.25" (10.8 cm)

Details

Item
Wire Tone Generator RJ45 Kit
Application
Wire Toning
Features
Angled Bed of Nails (ABN) Teleco Clips; Lanyard Loop
Material
Plastic and Metal
Type
RJ45 and RJ11 Wire Tracer
Power Indicator
Yes

Description

Wire Tone Generator RJ45 Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.