This item is Discontinued.

Klein Tools Tool Bag, Black, Canvas, 11 Pockets 5003-18

Tool Bag, Black, Canvas, 11 Pockets (Discontinued)

  • Mfr # 5003-18
  • Zoro # G4776396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-18
Zoro #
G4776396
UPC #
092644551079
Country of Origin
United States

Dimensions

Width
18"
Overall Height
14 in
Height
14"
Length
18"
Overall Width
18 in
Overall Depth
6 in
Depth
6"
Overall Length
18 in

Details

Item
Tool Bag
Color
Black
Material
Canvas
Features
Moisture-Resistant
Number of Pockets
11
Number of Pieces
1
Number of Outside Pockets
1
Number of Inside Pockets
10
Closure Type
Buckle
Includes
External Tool Loop Handle in the Webbing, Leather Handle Wrap, Shoulder Strap Mounts
Shape
Rectangle
Number of Shoulder Straps
0
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Included
Bag Style
Wide-Mouth
Web Strap
Yes
Number of Bags
1

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 14 in, Overall Depth 6 in, Overall Width 18 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Features Moisture-Resistant, Includes External Tool Loop Handle in the Webbing, Leather Handle Wrap, Shoulder Strap Mounts, Number of Handles 2, Number of Inside Pockets 10, Number of Outside Pockets 1, Number of Pockets 11, Number of Shoulder Straps 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.