Zoro Homepage

Tool Bag, Brown, Canvas, 1 Pockets

  • Mfr # 5102-16

  • Zoro # G1055914


product price: $70.29
/ea

Key Features

Width
16"
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-16
Zoro #
G1055914
UPC #
092644553028
Country of Origin
Philippines

Dimensions

Width
16"
Height
14"
Overall Height
14 in
Overall Width
16 in
Overall Depth
6 in
Length
16"
Depth
6"
Overall Length
16 in
Shoulder Strap Length
57 1/2 in
Shoulder Strap Width
1 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Inside Pockets
1
Number of Outside Pockets
0
Closure Type
Buckle
Number of Pieces
1
Number of Pockets
1
Includes
Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Number of Shoulder Straps
1
Shape
Rectangle
Number of Bags
1
Bag Style
Wide-Mouth

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 14 in, Overall Depth 6 in, Overall Width 16 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced, Includes Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.