Shop PROTO

550 Series Rolling Tool Cabinet, 13 Drawer, Dual Black, Steel, 88 in W x 27 in D x 46-1/2 in H

  • Mfr # J558846B-13DB
  • Zoro # G709799424

product price: 
$
10,578.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
13
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
88 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J558846B-13DB
Zoro #
G709799424
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Dual Black
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Total Load Capacity
900 lb
Drawer Finish
Matte
Body Gauge
18 ga
Body Finish
Gloss
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Includes Drawer Liners
Drawer Liners Included
Body Color
Black
Total Storage Capacity
48,517 cu in
Cabinet Top Liner Material
Vinyl
Body Material
Steel
Locking System
Keyed
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Liner Material
Vinyl
Drawer Slide Type
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Series
550
Drawer Range
11 to 15
Drawer Slide Features
Fully Extending
Drawer Color
Black
Body Finish/Color
Gloss Black

Dimensions

Width
88 in
Depth
27 in
Height
46-1/2 in
Overall Depth
27 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Overall Height
46 3/8 in
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Width
88 1/4 in
Caster Width
2 in
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 13, Drawer Color Black, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.