
Tool Belt, Modular Tool Belt, Black, Leather
Mfr # 5202M
Zoro # G7611974
product price: $26.29
/eaKey Features
Material
Leather
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps
Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5202M
Zoro #
G7611974
UPC #
092644552052
Country of Origin
United States
Dimensions
Size
M
Waist Size
32 in to 40 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Length
44 in
Maximum Waist Size
40 in
Minimum Waist Size
32 in
Belt Width
2 in
Details
Item
Modular Tool Belt
Material
Leather
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps
Type
Medium
SAE or Metric
SAE
Belt Type
General Purpose
Measurement Type
SAE
Closure Type
Buckle
Pattern
Solid
Primary Application
Ironworker
Padded
Not Padded
Belt Color
Black
Description
Modular Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Leather, Maximum Waist Size 40 in, Minimum Waist Size 32 in, Overall Length 44 in, Overall Width 1 1/2 in, Padded Not Padded, Pattern Solid, Primary Application Ironworker, Series Not Applicable, Waist Size 32 in to 40 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.