Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Leather
Mfr # 5201
Zoro # G3655127
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Designed To Carry Lightweight Tool Pouches
- Measurement Type SAE
Product Information
- Brand Klein Tools
- MFR # 5201
- Zoro # G3655127
- UPC # 092644552014
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 49" |
Width | 1 in |
Waist Size | 33 in to 45 in |
Overall Width | 1 in |
Overall Length | 49 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 45 in |
Belt Width | 1 in |
Details
Description
Tool Belt, Belt Width 1 in, Closure Type Buckle, Black, Material Leather, Maximum Waist Size 45 in, Minimum Waist Size 33 in, Overall Length 49 in, Overall Width 1 in, Padded No, Pattern Solid, Primary Application Ironworker, Waist Size 33 in to 45 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- BOSCH Dust Extraction Kit, Overall 1-1/2" L (OSC005)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- Klein Tools Tool Belts & Pouches