Zoro Homepage

Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets

  • Mfr # 5196

  • Zoro # G7588472


product price: $17.55
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Cut-Out Sides for Easy Access to Tape, Lightweight and Fits Easily on your Belt
For Use With
25 to 30 ft Tape Measures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5196
Zoro #
G7588472
UPC #
092644550928
Country of Origin
Mexico

Dimensions

Overall Length
5"
Width
5 in
Height
7 in
Overall Height
7 in
Overall Width
2 in
Overall Depth
5 in
Belt Width
2 1/2 in
For Maximum Belt Width
2 1/2 in
For Maximum Tool Length
360 in

Details

Item
Tool Holster
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Cut-Out Sides for Easy Access to Tape, Lightweight and Fits Easily on your Belt
For Use With
25 to 30 ft Tape Measures
Type
Large
Fits Belts Up To
2 1/2 in
Number of Pockets
1
Closure Type
Snap
Number of Outside Pockets
1
Style
Holster
Compatible with Product Type
Power Return Rules, Tape Measure
Compatible with Manufacturer Model No.
86125, 86225, 86230, 86375, 9125, 9126, 9225, 9230, 9375
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
For Tool Type
Tape Measures

Description

When you're on the job, you will want to have your tools at hand. This Klein Tools 5196 Tan Leather Tool Holster is just what you need to keep them in one place. The tool holster has a total width of 5 in., and a height of 7 in.. It comes with a snap closure for easy access to your tools. It also features cut-out sides for easy access to tape measures and other accessories. The leather construction makes it both durable and lightweight, so it can be easily worn on your belt. When it comes to keeping all your tools within reach, this tan leather tool holster is exactly what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.