Zoro Homepage

Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets

  • Mfr # 5125

  • Zoro # G7472902


product price: $47.99
/ea

Key Features

Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Designed to Attach to a Belt for Ready Access to Necessary Tools on the Job
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125
Zoro #
G7472902
UPC #
092644551000
Country of Origin
United States

Dimensions

Height (In.)
8 1/2 in
Width (In.)
7 1/2 in
Width
2-1/4"
Height
8-1/2"
Length
7-1/2"
Overall Width
2 1/4 in
Overall Height
8 1/2 in
Overall Depth
7 1/2 in
For Maximum Belt Width
2 1/4 in
Belt Width
2 1/4 in

Details

Item
Tool Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Designed to Attach to a Belt for Ready Access to Necessary Tools on the Job
Tether Capable
Tether Capable
Number of Pockets
5
Includes
Tape Thong
Application
General-Purpose
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
5
Belt Attachment Type
Slotted
Series
Multi-Pocket
Style
Pouch
Compatible with Product Type
Tape
Primary Application
General Purpose
Attachment Type
Belt Slot
For Tool Type
Tape Rolls

Description

If you are looking for a way to carry your tools on the job, this Klein Tools 5125 Tan Canvas 5 Pockets is the perfect solution. The tool pouch can be attached to a belt so that you can easily access your tools while working. It has five pockets with an open top closure. Made of canvas, it measures 2-1/4" in width and 7-1/2" in length. This 8 1/2" high x 8 1/2" wide x 2 1/4" deep tan canvas tool pouch also comes with a general purpose application. With its convenient design and easy storage, the Klein Tools 5125 Tan Canvas 5 Pockets is ideal for work and play alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.