Shop KENNEDY

KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H

  • Mfr # 285XB
  • Zoro # G9582688

product price: 
$
882.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Brown
Material
Steel
Features
Ball Bearing Drawer Slides
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
285XB
Zoro #
G9582688
UPC #
-
Country of Origin
United States
Item
Top Chest
Number of Drawers
5
Color
Brown
Material
Steel
Features
Ball Bearing Drawer Slides
Drawer Capacity
120 lb
Series
K
Tool Storage Type Included
Top Tool Chest
Finish
Powder Coated
Locking System
Keyed
For Use With
Mfr. No. 273(X), 275(X), 277(X), 376X, 378X
Configuration
(1) 23 in W x 16-1/2 in D x 4 in H, (4) 23 in W x 16-1/2 in D x 2 in H
Load Rating
120 lb
Tool Box Duty Rating
Heavy Duty
Gauge
20 ga
Number of Handles
0
Storage Capacity
4,000 cu in
Handle Design
Plate, Bale Side
Drawer Slides
Friction
Drawer Color
Brown
Drawer Slide Function
Fully Extended Ball Bearing
Body Gauge
20 ga
Drawer Finish
Powder Coated
Drawer Gauge
22 ga
Style
Top Chest
Number of Keys Included
2
Drawer Slide Type
Ball Bearing
Body Material
Steel
Duty Rating
Heavy Duty
Total Load Capacity
120 lb
Drawer Range
1 to 5
Body Color
Brown
Largest Maximum Drawer Load Capacity
120 lb
Smallest Maximum Drawer Load Capacity
120 lb
Finish/Color
Matte Brown
Body Finish
Powder Coated
Total Storage Capacity
3,842 cu in
Drawer Material
Steel
Body Finish/Color
Matte Brown
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
27 in
Depth
18 in
Height
16-1/2 in
Overall Width
27 in
Overall Height
16 1/2 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 16 1/2 in H
Overall Dimensions
27 in W x 18 in D x 16 1/2 in H
Fits Chest Size
Ball Bearing Drawer Slides

Description

This Kennedy Top Chest with 5 Drawers is the perfect tool storage solution for your workshop. The top chest has a total of five drawers, which you can use to store all your tools and accessories. Each drawer has ball bearing slides that make it easy to open and close. The top chest also features a powder coated finish that protects against rust and corrosion. It has an overall width of 27 in., depth of 18 in., height of 16 1/2 in., and an overall depth of 18 in.. With its convenient size, this Kennedy Top Chest is the ideal addition to any workshop or garage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.