Zoro Homepage

Tool Pouch, White, Canvas, 0 Pockets

  • Mfr # 5122-16

  • Zoro # G5812125


product price: $73.89
/ea

Key Features

Width
8 in
Color
White
Material
Canvas
Features
Brass Grommets in Bottom for Ventilation, Supplied with Two-Way Snap
Overall Depth
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122-16
Zoro #
G5812125
UPC #
092644553196
Country of Origin
United States

Dimensions

Width
8 in
Overall Depth
4 7/8 in
Overall Height
16 in
Overall Width
8 in
Length
16 in
Depth
4 7/8 in
Height
16 in

Details

Item
Tool Pouch
Color
White
Material
Canvas
Features
Brass Grommets in Bottom for Ventilation, Supplied with Two-Way Snap
Number of Inside Pockets
0
Closure Type
Snap
Number of Outside Pockets
0
Number of Pieces
2
Includes
Safety Notice
Number of Pockets
0
Primary Application
General Purpose
Compatible with Product Type
Gloves, Sleeves

Description

If you need a place to store your tools, the Klein Tools 5122-16 Glove and Sleeve Bag is the perfect solution. It has 1 pockets with snap closure for secure storage. The bag has brass grommets in the bottom that allows for ventilation, as well as two-way snap closure. With its overall height of 16 in., it can hold most standard sized hand tools. The bag also has an overall width of 8 in., allowing you to easily carry it around. This tool pouch will be a useful addition to your collection of hand tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.