Shop KLEIN TOOLS

Tool Rig with Suspenders, 23 Pockets

  • Mfr # 55896

  • Zoro # G323563234


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Waist Size
30 in to 52 in
Number of Pockets
23
Application
Tool Storage
Features
Electrician and Carpenter Tool Belt, Adjustable 30 to 52-Inch Waist, 23 Pockets and Pouches
Size
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55896
Zoro #
G323563234
UPC #
92644558962
Country of Origin
Bangladesh

Dimensions

Waist Size
30 in to 52 in
Size
Adjustable
Belt Width
2 in

Details

Number of Pockets
23
Application
Tool Storage
Features
Electrician and Carpenter Tool Belt, Adjustable 30 to 52-Inch Waist, 23 Pockets and Pouches
Color
Black/Orange
Type
Padded Belt and Suspenders
Material
1680d Weave Material

Description

Klein Tools Tool Rig with Suspenders provides ergonomic support and efficient organization for professionals. Fully adjustable for waists 30 to 52-Inches with a padded belt and shoulder supports to distribute weight evenly and minimize lower back strain. Large pouches feature 23 pockets and loops for organizing tools and accessories. Made of durable 1680d fabric with reinforced stitching and double-thick belt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.