Shop KLEIN TOOLS

Toolbox, Orange, Polymer, Stackable

  • Mfr # 54890MB
  • Zoro # G724218436

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Compatible Modular System
MODbox(TM)
Overall Width
22 5/16 in
Features
Both Accessible to Stay Stacked, Built-In Side Rails for Attachments, Compact Top Drawers Fit Accessories, Customizable Storage, Designed for Easy Access and Durability, Drawers are Equipped with Removable Dividers, Heavy-Duty, Large-Capacity Lower Drawer that Fits Bulky Power Tools, Removable Handle, Smooth Opening and Closing
Load Capacity per Drawer
20 lb, 30 lb
Number of Compartments
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54890MB
Zoro #
G724218436
UPC #
092644540400
Country of Origin
Viet Nam
Compatible Modular System
MODbox(TM)
Features
Both Accessible to Stay Stacked, Built-In Side Rails for Attachments, Compact Top Drawers Fit Accessories, Customizable Storage, Designed for Easy Access and Durability, Drawers are Equipped with Removable Dividers, Heavy-Duty, Large-Capacity Lower Drawer that Fits Bulky Power Tools, Removable Handle, Smooth Opening and Closing
Load Capacity per Drawer
20 lb, 30 lb
Number of Compartments
3
Item
Toolbox
Handle Type
Telescoping
Includes
Dividers
Total Load Capacity
250 lb
Series
MODbox(TM)
Includes Casters
Casters Included
Part of a Modular System
Modular System Part
Closure Type
Latch
Drawer Slide Type
Ball Bearing
Number of Drawers
3
Caster Material
Rubber
Color
Orange
Includes Drawers
Drawers Included
Material
Polymer
Locking System
Latch
For Tool Type
Accessories, Power Tools
Total Storage Capacity
3,577 cu in
Number of Dividers
24
Front Closure
Latch
Shell Material
Polymer
Wire Color
Orange

Dimensions

Overall Width
22 5/16 in
Caster Diameter
10 in
Interior Depth
16 7/16 in
Interior Width
12 13/16 in
Recommended Padlock Size
5/16 in
Overall Height
44 in
Interior Height
5 3/4 in
Overall Depth
21 3/16 in
Fits Chest Size
Both Accessible to Stay Stacked, Built-In Side Rails for Attachments, Compact Top Drawers Fit Accessories, Customizable Storage, Designed for Easy Access and Durability, Drawers are Equipped with Removable Dividers, Heavy-Duty, Large-Capacity Lower Drawer that Fits Bulky Power Tools, Removable Handle, Smooth Opening and Closing

Description

Toolbox, Material Polymer, Overall Depth 21 3/16 in, Overall Height 44 in, Overall Width 22 5/16 in, Locking System Latch, Color Orange, Includes Drawers Drawers Included, Number of Compartments 3, Closure Type Latch, Compatible Modular System MODbox(TM), Drawer Slide Type Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.