Zoro Homepage

Toolbox, Single Drawer, Modbox

  • Mfr # 54821MB

  • Zoro # G711854821


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Series
MODbox(TM)
Material
Polymer
Overall Width
16 3/8 in
Overall Depth
22 5/16 in
Overall Height
14 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54821MB
Zoro #
G711854821
UPC #
092644548215
Country of Origin
China

Dimensions

Overall Width
16 3/8 in
Overall Depth
22 5/16 in
Overall Height
14 3/8 in
Overall Length
22.3 in
Compartment Sizes
10.9" H x 16.6" W x 12.5" L (27.7 cm H x 42.2 cm W x 31.8 cm L)

Details

Item
Tool Box
Series
MODbox(TM)
Material
Polymer
Color
Orange
Features
Attach Accessories to Rails, Ball-Bearing Slides, Locking Bar, Reinforced Bottom Channel, Removable Dividers
Closure Type
Latch
Locking System
Latch
Number of Compartments
1
Number of Drawers
1
Application
Modular Tool Storage
Number of Boxes
1
Part of a Modular System
Modular System Part
Compatible Modular System
MODbox(TM)
Number of Dividers
2
Total Load Capacity
50 lb
Total Storage Capacity
1.23 cu ft
Stackable
Stackable
Includes Drawers
Drawers Included
Includes Casters
Casters Not Included
Rolling
No
Number of Sides
6
Holds
Tools
Weather Resistant
No
Latch Material
Heavy-Duty Metal

Description

Tool Box, Material Polymer, Overall Depth 22-5/16 in, Overall Height 14-3/8 in, Overall Width 16-3/8 in, Locking System Latch, Color Orange, Includes Drawers Drawers Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System MODbox(TM), Features Attach Accessories to Rails, Ball-Bearing Slides, Locking Bar, Reinforced Bottom Channel, Removable Dividers, Includes Casters Casters Not Included, Number of Boxes 1, Number of Dividers 2, Number of Drawers 1


  • MODboxTM Single Drawer Toolbox is made with impact resistant polymers and easily interconnects for a customized mobile workstation
  • Large open capacity single drawer stores bulkier items such as power tools and comes with two removable dividers for flexibility and convenience
  • Locking bar secures drawer for transportation and neatly stores in base of box when not in use
  • Reinforced bottom channel provides rigidity to prevent drawer sag when loaded; rugged drawer supports 50 pounds (22.7 kg)
  • Heavy-duty ball-bearing slides fully extend and allows for smooth open and close
  • Steel-reinforced red locking latch prevents tool theft by using any padlock with 5/16-Inch diameter or less shackle
  • Secure the entire system with a cable lock by using 3/8-Inch steel reinforced lock location
  • Built-in side rails provide easy access to commonly used items; side rail accessories offered separately
  • Lid features molded-in ruler and V-groove for conduit or PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.