Shop All Hex Keys
Klein Tools
Torx(R) T-Handle Torx(R) Key, T27 Tip Size
Mfr # JTH6T27
Zoro # G3201287
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # JTH6T27
- Zoro # G3201287
- UPC # 092644337567
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | T27 |
Length Family | Short |
Arm-Length | 6" |
Details
Description
T27 TorxJourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P175)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- ECHO Engine Powered Drill, 25.4cc Engine Size (EDR-260)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- Klein Tools Wrenches