Zoro Homepage

Tradesman Pro Phone Holder, XX-Large

  • Mfr # 55474

  • Zoro # G1236564


product price: $24.99
/ea

Key Features

Color
Black
Material
1680d Ballistic Weave
Width
Up to 2" (5.1 cm) Wide
Features
Metal Belt Clip, Magnetic Flap, Elastic Sides to Fit Various Sizes
Overall Length
3.86" (9.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55474
Zoro #
G1236564
UPC #
092644554742
Country of Origin
China

Dimensions

Width
Up to 2" (5.1 cm) Wide
Overall Length
3.86" (9.8 cm)
Overall Height
7.13" (18.3 cm)
Overall Width
1.5" (3.8 cm)

Details

Item
Phone Case XXL for iPhone 7+,8+,Samsung
Color
Black
Material
1680d Ballistic Weave
Features
Metal Belt Clip, Magnetic Flap, Elastic Sides to Fit Various Sizes
Fits Brand
Tradesman Proâ„¢
Application
Phone Storage
Weight
5.9 oz (168 g)
Closure Type
Magnetic Flap
Type
Phone Holder with Belt Clip

Description

Phone Case XXL for iPhone 7+,8+,Samsung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.