Zoro Homepage

Tubing Cutter, Copper, C-Style, 1in.

  • Mfr # 50057

  • Zoro # G215545072


product price: $21.29
/ea

Key Features

Cutting Capacity
1" I.D.
Features
Water Drainage Ports; Spring-Action Blade
Standards
9CrSi
Cutting Action
Spring-Action Blade
Material Application
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50057
Zoro #
G215545072
UPC #
092644500572
Country of Origin
China

Details

Cutting Capacity
1" I.D.
Features
Water Drainage Ports; Spring-Action Blade
Standards
9CrSi
Cutting Action
Spring-Action Blade
Material Application
Copper
Handle Design
C-Style
Blade Material
High Carbon Steel
Body Material
Aluminum

Description

Tubing Cutter, Copper, C-Style, 1in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.