Shop KLEIN TOOLS
See all product information
Create Account
Utility Knife Blades
- Mfr # 44128
- Zoro # G924972541
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Blade Length
2 1/4 in
Compatible with Manufacturer Model Number
44310
Blade Thickness
0.02 in
Weight
0.1 oz
Number of Blades Included
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44128
- Zoro #
- G924972541
- UPC #
- 092644441288
- Country of Origin
- China
- Item
- Utility Knife Blades
- Compatible with Manufacturer Model Number
- 44310
- Weight
- 0.1 oz
- Number of Blades Included
- 10
- Material Application
- Carpet
- Blade Material
- Steel
- Includes Blade Dispenser
- No
- Blade Tip
- Rounded
- Product Type
- Carpet Blade
- Blade Edge Type
- Straight
- Compatible Manufacturer Part Number
- 44310
- Compatible Manufacturer Model Number
- 44310
Dimensions
- Blade Length
- 2 1/4 in
- Blade Thickness
- 0.02 in
- Blade Width
- 3/4 in
Description
Utility Knife Blades, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Manufacturer Model Number 44310
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.