Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Bit Socket 55mmL
- Mfr # 408+6120
- Zoro # G623581686
product price:Â
$
7.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6120
- Zoro #
- G623581686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+6120 Star Bit Socket This 1/2in drive T20 star bit socket is built for consistent fastener engagement and dependable service in professional tool sets. With a 55mm overall length (2.17 inches), it offers a compact profile that stays easy to control while maintaining reach where needed. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, the bit socket is designed to stand up to frequent use. Size markings are stamped for permanent identification, helping keep tool storage and selection efficient. Key Benefits 1/2in drive T-20 star bit socket for compatible ratchets and extensions. 55mm (2.17in) overall length balances access, control, and everyday handling. High Speed Steel construction supports high strength, durability, and corrosion resistance. Permanently stamped size marking improves organization and fast tool identification. Securely attached, interchangeable bit socket design supports dependable performance under load. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+6120 is a professional-grade bit socket designed and made for technicians who need reliable fit, lasting identification, and material durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.