Klein Tools

Wide Range Transmission Grip with Hot Latch


product price: $594.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Cable Type ACSR, AAC and Bare Copper Cable
  • Max. Load Capacity 12000 lb (5443 kg)
  • Jaw Length 4.85'' (12.3 cm)
  • Depth 9.3"
See all product information

Product Information

Dimensions

Jaw Length 4.85'' (12.3 cm)
Depth 9.3"
Length 13.1"
Width 3.06"

Details

Material Steel
Cable Type ACSR, AAC and Bare Copper Cable
Max. Load Capacity 12000 lb (5443 kg)
Application Wire Pulling
Features Hot Latch

Description

The Klein Tools Wide Range Transmission Grip with Hot Latch was specifically designed to securely pull ACSR, AAC and bare copper cables. Holds a wide range of cable from 0.68-Inch to 1.42-Inch 17.3 to 36.1 mm. This grip has a maximum safe load of 12,000-Pound. Cable pulling grip holds 0.68 to 1.42-Inch ACSR, AAC copper cable. Fits a variety of hooks on hoists, winches and tackle blocks. Latch helps maintain cable position in the grip jaw. Innovative hot latch with V-notch centers cable. Spring closes grip on cable to hold the initial position. Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks. Max Safe Load of 12000-Pound 5443 kg. Patent pending design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.